LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

UNIV SW ABSORBENT ROLL GRAY 15' ' X 50' TECH SIZE

899.900963 - UNSPSC 47131909
0899900963961 1
UNIV SW ABSORBENT ROLL GRAY 15' ' X 50' TECH SIZE UNIV SW ABSORBENT ROLL GRAY 15' ' X 50' TECH SIZE
UNIV SW ABSORBENT ROLL GRAY 15' ' X 50' TECH SIZE

Delivery

In stock delivery from our warehouses.

Smaller sized absorbent rolls that absorb OILS, COOLANTS, SOLVENTS,WATER & much more!

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 4:13 PM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 4:13 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Width 15 in
Length 50 ft
EAN 4062856845156

Features

Easier to use than floor sweep so it reduces cleanup time; just put it down, let it work and pick it back up
Free of damaging grit and dust, so it is perfect for use around delicate sensors, parts and tools
Nothing to track around; keeps dirt and grit out of customer vehicles and maintains a clean, professional environment in the shop
Safely absorbs and retains oil, coolants, water, grease, gasoline, solvents, auto fluids, paint overspray, battery acid and most other liquids
Compact, grab-and-go roll size is great for mobile techs

Applications

Automotive shops, garages, restaurants, office buildings, under machinery or vehicles to catch leaks and drips, workstations and anywhere leaks are common

Customers Also Viewed

Is Often Bought With

You Might Also Like